
Belisma Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard
Mfr # 221-12877-ZORO
Zoro # G807480989
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.8
Overall Height
50
Arm Style
Modern
Frame Material
Rubberwood
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-12877-ZORO
Zoro #
G807480989
UPC #
193271349463
Country of Origin
Malaysia
Dimensions
Overall Length
0.8
Overall Height
50
Overall Width
61.2
Details
Arm Style
Modern
Frame Material
Rubberwood
Assembly
Assembly Required
Includes
One (1) Queen Size Headboard
Color
Ash Walnut
Description
Embody an ambiance of sleek serenity in your bedroom with the refined style of the Belisma headboard Made in Malaysia, this exquisite piece is crafted from solid wood Angled wood beams are arranged in a chevron pattern for a display of sleek geometry that lends an open, airy feel The Belisma requires assembly and features six predrilled holes for easy height customization With soothing yet stylized design, the Belisma headboard is an unforgettable bedroom backdrop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.