Sabeen Vintage Parisian Faux Leather and Wood 2-Piece Storage Trunk Set
- Mfr # 246-13723-ZORO
- Zoro # G212303309
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16.9"
Overall Length
15.9"
Frame Material
MDF/PU Leather
Assembly
Assembled
Size
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 246-13723-ZORO
- Zoro #
- G212303309
- UPC #
- 193271424856
- Country of Origin
- China
Dimensions
- Overall Depth
- 16.9"
- Overall Length
- 15.9"
- Size
- 2-Piece
- Width
- 27.2 in
Details
- Frame Material
- MDF/PU Leather
- Assembly
- Assembled
- Includes
- Two Storage Trunks
- Color
- Green/Blue
- Features
- Vintage Parisian inspired design
- Care instruction
- Wipe Clean
- Style
- Vintage
- For Use With
- Living Room
Description
Care for irreplaceable mementos or organize busy rooms with the exuberant charm of the Sabeen trunk set. Crafted in China, this Parisian inspired set includes one large and one medium trunk crafted form sturdy wood and wrapped in durable faux leather. Each piece features a lift-top that opens to reveal a spacious storage compartment ideal for organizing a variety of belongings. The Sabeen will arrive fully assembled and is adorned with beautifully molded locks and handles that highlight the enduring style of the set. Exhibiting the grace vibrant antiquity, the Sabeen trunk set accommodates your needs with remarkable grace.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.