
Bella Modern Bohemian Natural Brown Mahogany Wood and Natural Rattan 1-Drawer Console Table
Mfr # 226-13096-ZORO
Zoro # G912303234
product price: $299.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Depth
18.3"
Overall Length
29.9"
Frame Material
Mahogany Wood/Plywood(Drawer)/Natural Rattan
Size
1-Drawer
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226-13096-ZORO
Zoro #
G912303234
UPC #
193271369188
Country of Origin
Indonesia
Dimensions
Overall Depth
18.3"
Overall Length
29.9"
Size
1-Drawer
Width
29.9"
Details
Frame Material
Mahogany Wood/Plywood(Drawer)/Natural Rattan
Color
Natural
Assembly
Assembled
Includes
One Console Table
Care instruction
Wipe Clean
For Use With
Entryway
Features
Handcrafted from Natural Rattan
Style
Bohemian
Description
Spruce up your interior layout with the exotic tones of the Bella console table. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Two open shelves create a lovely display area for decorations while the drawer provides secure storage space. The Bella will arrive fully assembled and features a round knob that beautifully stands out against the woven rattan. Accommodating your needs while imbuing your space with a soothing aura, the Bella console table refreshes any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.