Caden 30in Wicker Storage Trunk, Brown
- Mfr # HPM9001B
- Zoro # G522981822
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Lid Type
Easy Flip-Top Lid
Color
Brown
Material
Rattan-Sarang Buaya
Overall Depth
23.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9001B
- Zoro #
- G522981822
- UPC #
- 819727020914
- Country of Origin
- Indonesia
- Assembly
- Yes
- Lid Type
- Easy Flip-Top Lid
- Color
- Brown
- Item
- Storage Trunk
- Material
- Rattan-Sarang Buaya
- Capacity
- 4 cu.ft
Dimensions
- Overall Depth
- 23.23 in
- Overall Height
- 18.11 in
- Overall Width
- 29.53 in
Description
The chestnut brown wicker weave and leather strap accent on this lidded trunk make it a beautiful addition to any space. In addition to adding style to a room, its functional lid and large capacity make it a valuable tool for hiding unwanted clutter, from holiday decorations to laundry. Best of all, this versatile trunk folds flat for storage and is easy to assemble, so it can be tucked under a bed when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.