Zoro Homepage

Bella Modern Bohemian Natural Brown Rattan Bar Stool

  • Mfr # 228-13091-ZORO

  • Zoro # G712302789


product price: $309.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
20.9"
Overall Width
21.3"
Overall Length
43.3"
Color
Natural/Off-White
Material
Mahogany Wood/ Fabric "70% Cotton, 30% Polyester"/ Foam/Natural Rattan/Plywood(Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-13091-ZORO
Zoro #
G712302789
UPC #
193271368631
Country of Origin
Indonesia

Dimensions

Overall Height
20.9"
Overall Width
21.3"
Overall Length
43.3"
Size
Bar Height

Details

Color
Natural/Off-White
Material
Mahogany Wood/ Fabric "70% Cotton, 30% Polyester"/ Foam/Natural Rattan/Plywood(Seat)
Assembly
Assembled
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handcrafted from Natural Rattan
For Use With
Home Bar
Style
Bohemian
Includes
One Bar Stool

Description

Encapsulate the charm of a tropical getaway in your space with the tranquil design of the Bella bar stool. Made in Indonesia, this Bohemian piece consists of a natural rattan frame wrapped in woven embellishments. The removable seat cushion is padded with plush foam and upholstered in soft fabric for superb comfort. The Bella will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation. A wonderful expression of exotic leisure, the Bella bar stool brings a serene aura to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.