Bertille Left-Arm Chaise Lounge with Solid Wood Base
- Mfr # 262-14454-ZORO
- Zoro # G423546601
product price:Â
$
935.99
/ea
Key Features
Material
Frame: Tropical Wood+MDF+LVL+Plywood, Fabric"100% Polyester", Foam, Rubberwood(Legs)
Arm Style
Japandi
For Use With
Living Room
Width
76.6 in
Overall Length
32.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14454-ZORO
- Zoro #
- G423546601
- UPC #
- 193271475940
- Country of Origin
- Malaysia
Dimensions
- Width
- 76.6 in
- Overall Length
- 32.9 in
- Overall Height
- 25.4 in
Details
- Material
- Frame: Tropical Wood+MDF+LVL+Plywood, Fabric"100% Polyester", Foam, Rubberwood(Legs)
- Arm Style
- Japandi
- For Use With
- Living Room
- Color
- Grey, Oak Brown
- Assembly
- Unassembled
Description
The elementary aesthetics of beautiful mid-century design are adeptly given form with the Bertille left-arm chaise. Made in Malaysia, this Japandi piece consists of a solid wood frame topped with an incredibly plush and cozy fabric upholstered seat cushion. The rounded arm and back flair out from the frame for an incredibly tranquil display rich with chic poise. The Bertill requires assembly and utilizes bold legs and a crisp railing to brilliantly juxtapose the smooth geometry of the cushions. A fantastic fusion of style and comfort, the Bertille right-arm chaise incredibly completes any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.