Khaki Linen Blend Modular Rectangular Three Piece Sectional
- Mfr # 714575
- Zoro # G623439628
product price:Â
$
1,221.99
/ea
Key Features
Hand Crafted
Yes
Shape
Rectangular
Width
120 in
Sectional Design
Modular
Sectional Type
Seating Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714575
- Zoro #
- G623439628
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- Yes
- Shape
- Rectangular
- Sectional Design
- Modular
- Sectional Type
- Seating Component
- Style
- Modern
- Finish
- Matte
- Capacity
- 3
- Recline
- No
- Upholstery Color
- Khaki
- Upholstery Material
- Linen Blend
- Item
- Sectionals
- Number of Pieces
- 3
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Color
- Black
- Sectional Orientation
- Reversible
Dimensions
- Width
- 120 in
- Depth
- 40 in
- Length
- 23.2 in
Description
Designed for comfort and good looks, this khaki linen blend modular rectangular three piece sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.