
Bianca Modern Bohemian Natural Brown Rattan Flower Chair
Mfr # 226-13115-ZORO
Zoro # G312302936
product price:Â $239.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Frame Material
Natural Rattan
Overall Depth
26.8"
Overall Length
35.8"
Assembled/Unassembled
Assembled
Includes
One Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
226-13115-ZORO
Zoro #
G312302936
UPC #
193271369843
Country of Origin
Indonesia
Dimensions
Overall Depth
26.8"
Overall Length
35.8"
Overall Width
29.9"
Details
Frame Material
Natural Rattan
Assembled/Unassembled
Assembled
Includes
One Chair
Color
Natural
Features
Handcrafted from Natural Rattan
Style
Bohemian
Care instruction
Wipe Clean
For Use With
Living Room
Description
Distinguish your space as a tranquil paradise with the stunning Bianca accent chair. Made in Indonesia, this bohemian piece is entirely crafted from natural rattan. Its flora-like backrest is interlaid with slim rattan rods and fans outward for a captivating silhouette. The Bianca will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. A superb example of exotic craftsmanship, the Bianca accent chair leaves a remarkable impression.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.