Feya Modern Bohemian Natural Brown Antique Rattan Armchair
- Mfr # 222-12696-ZORO
- Zoro # G907479661
product price:Â
$
309.99
/ea
Key Features
Frame Material
Fabric "100% Polyester",Natural Rattan,Foam
Overall Height
31.5
Overall Length
29.5
Arm Style
Bohemian
Overall Width
30.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222-12696-ZORO
- Zoro #
- G907479661
- UPC #
- 193271286591
- Country of Origin
- Indonesia
- Frame Material
- Fabric "100% Polyester",Natural Rattan,Foam
- Arm Style
- Bohemian
- Includes
- One (1) Chair
- Assembled/Unassembled
- Assembled
- Color
- White/Natural Brown
Dimensions
- Overall Height
- 31.5
- Overall Length
- 29.5
- Overall Width
- 30.3
Description
Enclose yourself within the comfort of a personal oasis of comfort with the Feya armchair Made in Indonesia, this lovely piece consists of a natural frame topped with plush, fabric upholstered cushions Sloping armrests interlaced with woven embellishments lend an airy display while ensuring superb relaxation The Feya will arrive fully assembled and features angled legs for excellent stability and support Bringing a subtle touch of exotic flair to your space, the Feya armchair is sure to become a cherished additionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.