Shop BAXTON STUDIO
See all product information
Create Account
Billie Wood 2-Piece Dining Chair Set
- Mfr # 268-2PC-14655-ZORO
- Zoro # G323547401
product price:Â
$
389.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Walnut Veneered Rubberwood(Backrest, Seat)
Style
Mid-Century
For Use With
Dining Room
Height (In.)
30.7 in
Width (In.)
19.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-2PC-14655-ZORO
- Zoro #
- G323547401
- UPC #
- 193271496549
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Walnut Veneered Rubberwood(Backrest, Seat)
- Style
- Mid-Century
- For Use With
- Dining Room
- Color
- Walnut Brown
- Assembly
- Unassembled
Dimensions
- Height (In.)
- 30.7 in
- Width (In.)
- 19.1 in
- Size
- 2-Piece
- Length
- 20.1 in
Description
The rustic elegance and mid-century design elements of the Billie dining chair combine for a stylish an easy addition. Made in Malaysia, this designer inspired piece is crafted from sturdy wood. Its curved backrest and bent seat combine to offer cozy comfort during any occasion. The Billie requires assembly and features angled legs that curve downward to showcase the artisanal charm employed in its creation. A beautifully refined fusion of form and function, the Billie dining chair is a lovely addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.