Nalima Dining Chair - Modern Accent Side Chair with Hand-Forged Metal Frame and Wingback Seat
- Mfr # 270-14714-ZORO
- Zoro # G823547505
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery: Boucle Fabric "90% Cotton, 8% Polyester, Spandex 2% "+ Interliner & Foam; Frame: Steel Metal; Under Seat: MDF
For Use With
Dining Room
Style
Modern
Height (In.)
33.5 in
Length
25.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14714-ZORO
- Zoro #
- G823547505
- UPC #
- 193271497980
- Country of Origin
- China
- Material
- Upholstery: Boucle Fabric "90% Cotton, 8% Polyester, Spandex 2% "+ Interliner & Foam; Frame: Steel Metal; Under Seat: MDF
- For Use With
- Dining Room
- Style
- Modern
- Color
- Ivory, Gold
- Assembly
- Assembled
Dimensions
- Height (In.)
- 33.5 in
- Length
- 25.3 in
- Width (In.)
- 22.3 in
Description
Allocate a portion of your space to the artisanal serenity of the Nalima dining chair. Made in India, this modern piece consists of a forged metal frame padded with plush foam and upholstered in soft boucle fabric. The metal base features a hammered texture handmade by skilled artisans for a lively, unrefined look rich with bold character. The Nalima will arrive fully assembled and utilizes a wingback design to provide cozy support while striking a contemporary pose. Bringing luxurious comfort to casual meals and more formal occasions, the Nalima dining chair is sure to refresh any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.