Blanca Modern Bohemian Natural Rattan Accent Chair

  • Mfr # 217-12732-ZORO

  • Zoro # G507479665


product price: $209.69
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Frame Material
Natural Rattan
Overall Height
29
Overall Length
29.75
Arm Style
Bohemian
Color
Natural Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-12732-ZORO
Zoro #
G507479665
UPC #
193271286959
Country of Origin
Indonesia

Dimensions

Overall Height
29
Overall Length
29.75
Overall Width
24

Details

Frame Material
Natural Rattan
Arm Style
Bohemian
Color
Natural Brown
Assembled/Unassembled
Assembled
Includes
One (1) Chair

Description

Rest and lounge in a vacation state of mind with the soothing tones of the Blanca accent chair Handcrafted in Indonesia, this exquisite piece is entirely comprised of natural rattan Slim rattan rods extend between the frame to form a cozy, tropical style embrace The Blanca will arrive fully assembled and features ergonomic armrests for enhanced relaxation Showcasing a meticulous openwork frame, the Blanca armchair brings the essence of an exotic retreat to your homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.