Shop BAXTON STUDIO
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Yashiya MidCentury Modern OffWhite Boucle Upholstered and Walnut Brown Finished Wood Rocking Chair
- Mfr # 225-12925-ZORO
- Zoro # G307481004
product price:Â
$
409.99
/ea
Key Features
Frame Material
Fabric "95% Polyester, 5% Acrylic", Plywood,MDF,LVL,Wood , Foam , Rubberwood
Overall Height
37.6
Overall Length
37.6
Arm Style
Mid-Century
Assembled/Unassembled
Assembly Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225-12925-ZORO
- Zoro #
- G307481004
- UPC #
- 193271356034
- Country of Origin
- Malaysia
- Frame Material
- Fabric "95% Polyester, 5% Acrylic", Plywood,MDF,LVL,Wood , Foam , Rubberwood
- Arm Style
- Mid-Century
- Assembled/Unassembled
- Assembly Required
- Color
- Off-White/Walnut Brown
- Includes
- One (1) Rocking Chair
Dimensions
- Overall Height
- 37.6
- Overall Length
- 37.6
- Overall Width
- 26.4
Description
Inspired by midcentury modern design, the Yashiya rocking chair blends retro charm with modern comfort Made in Malaysia, this stunning piece consists of a solid wood frame padded with foam and upholstered in cozy boucle fabric Its clean design fitted with convenient armrests feels right at home in any nursery, living room, or other shared space The Yashiya requires assembly and features a crossbar between its legs for excellent stability and support A crisp, smart design with ergonomic arm height, the Yashiya rocking chair is a cozy addition to any space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.