Bonilla Modern White Teddy-Bear Fabric and Rubberwood 2-Drawer Nightstand

  • Mfr # 244-13651-ZORO

  • Zoro # G612302582


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Color
White
Size
2-Drawer
Length
20.1"
Depth
16.5"
Material
Teddy Bear Fabric "100% Polyester"/Polyurethane Foam / Plywood / Rubberwood/MDF(Drawer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-13651-ZORO
Zoro #
G612302582
UPC #
193271420940
Country of Origin
Malaysia

Dimensions

Size
2-Drawer
Length
20.1"
Depth
16.5"
Width
16.5"

Details

Color
White
Material
Teddy Bear Fabric "100% Polyester"/Polyurethane Foam / Plywood / Rubberwood/MDF(Drawer)
Care instruction
Spot Clean
Style
Modern
For Use With
Bedroom
Features
Upholstered in sumptuous teddy-bear fabric
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Nightstand

Description

Accentuate the cozy nature of your space while accommodating your needs with the stunning Bonilla nightstand. Made in Malaysia, this modern-inspired piece consists of a sturdy wood frame padded with foam and upholstered in fluffy teddy-bear fabric. Two drawers offer secure storage for a variety of bedside essentials while reserving the tabletop for nightly use. The Bonilla requires assembled and utilizes rounded wood legs for excellent stability and support while complementing the smooth geometry of the piece. Handle-less drawers highlight its minimalist style, making the Bonilla nightstand a remarkable addition to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.