Shop BAXTON STUDIO
See all product information
Create Account
Adelia Modern Bohemian Natural Rattan and Mahogany Wood 1-Drawer Nightstand
- Mfr # 229-13149-ZORO
- Zoro # G612302865
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Includes
One Nightstand
Care instruction
Wipe Clean
Features
Handcrafted from Natural Rattan
Depth
18.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229-13149-ZORO
- Zoro #
- G612302865
- UPC #
- 193271378777
- Country of Origin
- Indonesia
- Color
- Natural
- Includes
- One Nightstand
- Care instruction
- Wipe Clean
- Features
- Handcrafted from Natural Rattan
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Bedroom
- Material
- Natural Rattan/Mahogany/Plywood
Dimensions
- Depth
- 18.5"
- Length
- 24.4"
- Size
- 1-Drawer
- Width
- 20.5"
Description
Acquaint yourself with bohemian tranquility at your bedside with the soothing yet efficient design of the Adelia nightstand. Made in Indonesia, this boho piece is comprised of a solid wood frame wrapped in natural rattan. The drawer offers convenient storage for all your bedside essentials, while the open shelf accommodates larger items. The Adelia will arrive fully assembled and features a metal drawer knob for an added touch of glamour. Efficient with an exhibit of exotic beauty, the Adelia nightstand is sure to transform any bedroom environment.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.