Zoro Homepage

Boone Modern and Contemporary Walnut Brown Finished Wood Console Table

  • Mfr # 190-11321-ZORO

  • Zoro # G103531774


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
11.4
Overall Height
33.7
Color
Walnut Brown
Height
33.7
Width
31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190-11321-ZORO
Zoro #
G103531774
UPC #
193271174324
Country of Origin
Malaysia

Dimensions

Overall Length
11.4
Overall Height
33.7
Height
33.7
Width
31.1
Length
11.4
Overall Width
31.1

Details

Color
Walnut Brown
Material
MDF
Includes
One (1) Console Table
Weight
22

Description

The Boone console table exudes modern convenience with a visually striking yet efficient design. Made in Malaysia, this table is crafted from walnut brown finished wood that adds a contemporary touch to your interior. One shelf and a large tabletop create a stunning pedestal for household essentials and decorations. Requiring assembly, the Boone utilizes an angular frame for a sleek, geometric look that maximizes floor space. Whether placed in a living room, hallway, or entryway, the Boone console table is sure to enhance the layout of any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.