Elsbeth Japandi Oak Brown Finished Wood and Natural Rattan 3-Drawer Storage Cabinet
- Mfr # 227-12953-ZORO
- Zoro # G712302505
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.7"
Overall Length
31.9"
Frame Material
Particle Board/Natural Rattan (Drawer front)/MDF
Color
Oak Brown/Natural Brown
Assembly
Assembly Required(Instructions Comes with the box)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 227-12953-ZORO
- Zoro #
- G712302505
- UPC #
- 193271361427
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.7"
- Overall Length
- 31.9"
- Width
- 31.5 in
Details
- Frame Material
- Particle Board/Natural Rattan (Drawer front)/MDF
- Color
- Oak Brown/Natural Brown
- Assembly
- Assembly Required(Instructions Comes with the box)
- Includes
- One Storage Cabinet
- Style
- Japandi
- For Use With
- Living Room
- Care instruction
- Wipe Clean
Description
Exemplary of classic design, the Elsbeth storage cabinet offers fantastic efficiency in robust style. Made in China, this Japandi inspired piece is comprised of a sturdy wood frame embellished with woven rattan drawer fronts. Three wide drawers offer ample space to organize household essentials while the broad tabletop serves as a superb exhibit for decorations. The Elsbeth requires assembly and features tapered legs for excellent stability and support while maintaining a sleek silhouette. Round drawer knobs lend unique visual geometry, making the Elsbeth storage cabinet an alluring addition to any interior layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.