Braith Farmhouse Ivory Spindle Wood King Size 4-Piece Bedroom Set with Two Nightstands
- Mfr # 258-14207-14249-14209-14209-ZORO
- Zoro # G523546846
product price:Â
$
1,745.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF+Paper veneered Chipboard(Drawers), LVL(Bed Slats)
Assembly
Unassembled
For Use With
Bedroom
Size
4-Piece, King
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14207-14249-14209-14209-ZORO
- Zoro #
- G523546846
- UPC #
- 193271465484
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF+Paper veneered Chipboard(Drawers), LVL(Bed Slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Ivory
- Style
- Farmhouse
Dimensions
- Size
- 4-Piece, King
- Overall Width
- 78.3 in
- Overall Height
- 42.3 in
- Overall Length
- 84.5 in
Description
Enduring beauty is steeped within the intricate details of the stunning Braith bedroom set. Made in Malaysia, this Farmhouse inspired set includes one bed, one dresser, and two nightstands crafted from sturdy wood. Each piece features exquisitely crafted spindle embellishments that carry forth the gorgeous nature of traditional design. The Braith requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the flowing design of the ensemble, making the Braith bedroom set a blissful bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.