Dalton Boucle Upholstered Platform Bed
- Mfr # 259-14189-ZORO
- Zoro # G823546874
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Metal+MDF+Plywood(Frame), Plastic(Legs), LVL(Bed Slats)
Style
Modern
For Use With
Bedroom
Overall Height
43.7 in
Size
Queen, 63-inch Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14189-ZORO
- Zoro #
- G823546874
- UPC #
- 193271431960
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, Metal+MDF+Plywood(Frame), Plastic(Legs), LVL(Bed Slats)
- Style
- Modern
- For Use With
- Bedroom
- Color
- Cream
- Assembly
- Unassembled
Dimensions
- Overall Height
- 43.7 in
- Size
- Queen, 63-inch Wide
- Overall Length
- 85.8 in
- Overall Width
- 63.4 in
Description
Envelop yourself in the serene ambiance of the Dalton platform bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The flowing curves of its asymmetrical headboard exudes soothing geometric charm while creating a cozy bedroom backdrop. The Dalton requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Efficiently organizing all hardware within the broad headboard, the Dalton platform bed is as practical as it is beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.