Zoro Homepage

Brantley Modern Cream Boucle Fabric Queen Size Headboard

  • Mfr # 228-12959-ZORO

  • Zoro # G212302944


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
White/Dark Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL
Overall Height
3.3"
Overall Width
67.3"
Overall Length
54.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-12959-ZORO
Zoro #
G212302944
UPC #
193271361502
Country of Origin
Malaysia

Dimensions

Overall Height
3.3"
Overall Width
67.3"
Overall Length
54.3"

Details

Color
White/Dark Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL
Includes
One Queen Size Headboard
For Use With
Bedroom
Style
Modern
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Convey an ambiance of gentle serenity in your bedroom with the luxurious Brantley headboard. Made in Malaysia, this piece exudes modern style with a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous boucle fabric. The sweeping curves of the headboard lend a smooth silhouette while button-tufted embellishments lend classic elegance. The Brantley requires assembly and features predrilled holes in its legs for easy height customization. Serving as functional and stylish bedroom backdrop, the Brantley headboard is sure to elevate any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.