Shop BAXTON STUDIO
See all product information
Create Account
Brantley Spindle Dresser with Six Drawers, Black
- Mfr # 272-14806-ZORO
- Zoro # G923547641
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Drawers:MDF
Width
49.8 in
Size
6-Drawer
Style
Modern Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14806-ZORO
- Zoro #
- G923547641
- UPC #
- 193271505777
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood
- Material
- Drawers:MDF
- Color
- Black
- Style
- Modern Farmhouse
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Width
- 49.8 in
- Size
- 6-Drawer
- Height
- 35 in
- Length
- 17.7 in
Description
Develop your personal haven with the radiant beauty of the Brantley dresser. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its familiar silhouette features turned spindle embellishments for an exquisite display that conveys the elegance of rustic design. The Brantley requires assembly and is fitted with six interlocking drawers that offer ample space to organize clothes and linens while reserving the tabletop as a lovely display area. Round drawer pulls further accentuate the flowing geometry of the piece, making the Brantley dresser a delightful bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.