Shop BAXTON STUDIO
See all product information
Create Account
Taylin Mid-Century Grey Corduroy and Oak Brown Wood 4-Drawer Chest
- Mfr # 257-14146-ZORO
- Zoro # G923546590
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "100% Polyester", Foam, Ash Veneered MDF(Drawers)
Length
15.7 in
Height
37.7 in
Width
30.1 in
Color
Grey, Oak Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14146-ZORO
- Zoro #
- G923546590
- UPC #
- 193271455850
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, Ash Veneered MDF(Drawers)
- Color
- Grey, Oak Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Length
- 15.7 in
- Height
- 37.7 in
- Width
- 30.1 in
- Size
- 4-Drawer
Description
An aura of cozy elegance permeates any space ornamented with the lovely Taylin chest. Made in Malaysia, this mid-century piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish corduroy fabric. Four interlocking drawers enriched with lavish corduroy fabric offer space to organize clothes and linens while reserving the tabletop as a fantastic display area. The Taylin requires assembly and is affixed with minimalist metal drawer knobs for an added touch of glamour. Tapered legs complete the classic look, making the Taylin chest an outstanding bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.