Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Braylin Glam and Luxe Teddy-Bear Fabric King Size Platform Bed
- Mfr # 252-13825-ZORO
- Zoro # G623547002
product price:Â
$
558.99
/ea
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, Rubberwood, MDF+Particle Board(Frame), Poplar LVL(Bed Slats), Metal(Center Support Leg)
Style
Modern
For Use With
Bedroom
Overall Height
40 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13825-ZORO
- Zoro #
- G623547002
- UPC #
- 193271433926
- Country of Origin
- Malaysia
- Material
- Teddy Bear Fabric "100% Polyester", Foam, Rubberwood, MDF+Particle Board(Frame), Poplar LVL(Bed Slats), Metal(Center Support Leg)
- Style
- Modern
- For Use With
- Bedroom
- Color
- White
- Assembly
- Unassembled
Dimensions
- Overall Height
- 40 in
- Overall Length
- 91.1 in
- Overall Width
- 87 in
- Size
- King
Description
Craft an environment of blissful delight in your space with the stunning Braylin platform bed. Made in Malaysia, this luxury modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuously soft teddy-bear fabric. The broad headboard showcases a sleek grid-tufted design for a captivating bedroom backdrop rich with crisp geometry. The Braylin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a low platform and extra-wide rails, the Braylin platform bed is a superb bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.