Beige Tufted Boucle Queen Bed Frame
- Mfr # 606424
- Zoro # G322889281
product price:Â
$
2,103.99
/ea
Key Features
Color
Beige
Material
Wood
Size
Queen
Commercial Use
Yes
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606424
- Zoro #
- G322889281
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Material
- Wood
- Commercial Use
- Yes
- Upholstered
- Yes
- Slat Kit Included
- No
- Item
- Standard Beds
- Upholstery Color
- Beige
- Box Spring Required
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Design
- Fully Upholstered
- Capacity
- 800 lb
- Nailhead Trim
- No
- Shape
- Rectangular
- Tufted
- Yes
- Upholstery Material
- Boucle
- Mattress Included
- No
Dimensions
- Size
- Queen
- Width (In.)
- 72 in
- Length (In.)
- 43 in
- Depth
- 92 in
Description
The beige tufted boucle queen bed frame is the ultimate combination of comfort and style. Fully upholstered in a beige boucle with a tufted headboard, this bed brings a unique and designer perspective to your space. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 43.00-inch h x 72.00-inch w x 92.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.