Shop BAXTON STUDIO
See all product information
Create Account
Brenner Modern Transitional Beige Faux Shagreen Storage Trunk
- Mfr # 253-14071-ZORO
- Zoro # G823546898
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Shagreen PU Leather(Outer surface),Metal(Handle), MDF(Frame)
Overall Length
15.7 in
Overall Height
16.5 in
Assembly
Assembled
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14071-ZORO
- Zoro #
- G823546898
- UPC #
- 193271450992
- Country of Origin
- China
- Material
- Faux Shagreen PU Leather(Outer surface),Metal(Handle), MDF(Frame)
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Arm Style
- Transitional
- Color
- Beige, Brown, Gold
Dimensions
- Overall Length
- 15.7 in
- Overall Height
- 16.5 in
- Width
- 29.9 in
Description
Declutter your space with the eclectic style of the lovely Brenner storage trunk. Adeptly crafted in China, this modern piece consists of a sturdy wood frame wrapped in faux shagreen for an arresting display rich with the unique granular texture of the material. Its lift-top opens to reveal a spacious compartment perfect for organizing pillows, blankets, and more. The Brenner will arrive fully assembled and is embellished with carved wood bands that embellish the piece with timeless symmetry. Metal latches lend a touch of vintage flair, making the Brenner storage trunk a graceful solution to your needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.