Brenta Storage Trunk with Lift-Top Lid
- Mfr # 261-14361-ZORO
- Zoro # G623546760
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Material
Printed PVC Laminate, Particle Board
Arm Style
Modern
Color
Marble White
Overall Length
15.7 in
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14361-ZORO
- Zoro #
- G623546760
- UPC #
- 193271469871
- Country of Origin
- China
Dimensions
- Overall Length
- 15.7 in
- Width
- 31.5 in
- Overall Height
- 15.7 in
Details
- Material
- Printed PVC Laminate, Particle Board
- Arm Style
- Modern
- Color
- Marble White
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Description
The Brenta trunk solves your storage needs in astonishing style with its eclectic charm. Adeptly crafted in China, this modern piece consists of a solid wood frame featuring an elegant faux marble vinyl wrap. Its lift-top opens to reveal a spacious storage compartment perfect for organizing cherished mementos and decluttering busy areas of your home. The Brenta will arrive fully assembled and is adorned with metal locks and handles that brilliantly stand out against the crisp visual texture of the piece. An easy yet vibrant addition, the Brenta trunk is sure to become a beloved addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.