
Cabrera Modern & Contemporary White Boucle Upholstered and Walnut Brown Finished Wood Accent Chair
Mfr # 204-12576
Zoro # G804401147
product price:Â $309.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Weight Capacity
30.9
Overall Height
29.9
Overall Length
30.3
Overall Width
31.1
Color
White/Walnut Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-12576
Zoro #
G804401147
UPC #
193271274017
Country of Origin
China
Dimensions
Overall Height
29.9
Overall Length
30.3
Overall Width
31.1
Details
Weight Capacity
30.9
Color
White/Walnut Brown
Includes
One (1) Chair
Material
boucle fabric, wood, foam
For Use With
Living Room
Description
Provide a cozy, relaxing feel in your space with the extraordinary design of the Cabrera accent chair. This chair is comprised of a sturdy wood frame padded with thick layers of foam and upholstered in soft boucle fabric. Its curved backrest features a button-tufted design that exudes contemporary charm. Requiring assembly, the Cabrera is supported by angled legs for excellent stability and support that form a stunning outline. Remarkably comfortable, the Cabrera accent chair enhances the mood of any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.