Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
81" Blue Faux Leather Reclining USB Sofa With Black Legs
Mfr # 491002
Zoro # G722908834
product price:Â $1,880.99
/eaKey Features
Recliner
Yes
Length
40 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Reclining Type
Power - Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491002
- Zoro #
- G722908834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 40 in
- Size
- W x L x D
- Width
- 81 in
- Depth
- 37 in
Details
- Recliner
- Yes
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Reclining Type
- Power - Push Button
- Sofa Design
- Reclining
- Sleeper Sofa
- No
- Upholstery Material
- Faux Leather
- Color
- Blue
- Style
- Contemporary
- Seating Capacity
- 3
- Shape
- Rectangular
- Finish
- Blue
- Item
- Sofas
- Capacity
- 660 lb
- Material
- Solid Wood
- Upholstered
- Yes
- Hand Crafted
- No
- Type
- Sofa
Description
This 81-inch blue faux leather reclining usb sofa with black legs is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 40-inch H x 81-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.