Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cacaban Modern Bohemian Natural Brown Rattan Accent Bench

  • Mfr # 211-12747-ZORO

  • Zoro # G507479672


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Semi-polished Rattan
Overall Height
17.7
Overall Length
15
Arm Style
Bohemian
Includes
One (1) Bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12747-ZORO
Zoro #
G507479672
UPC #
193271289776
Country of Origin
Indonesia

Dimensions

Overall Height
17.7
Overall Length
15
Overall Width
38.6

Details

Frame Material
Semi-polished Rattan
Arm Style
Bohemian
Includes
One (1) Bench
Color
Natural Brown
Assembled/Unassembled
Assembled

Description

Add a touch of exotic bliss to your space with the Cacaban accent bench Made in Indonesia, this remarkable piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are intricately woven together to form the supportive and cozy seat The Cacaban will arrive fully assembled and features a striking crisscross base for excellent stability Perfect for personalizing an entryway or den area, the Cacaban accent bench transforms the feel of any interiorDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.