Baron Mid-Century Modern Cream Boucle Fabric Upholstered 2-Piece Living Room Accent Chair Set
- Mfr # 233-2PC-13278-ZORO
- Zoro # G712302666
product price:Â
$
369.99
/pr
Free Shipping & Returns
Key Features
Frame Material
Rubber Wood/Veneer/MDF/Fabric "100% Polyester"/Foam
Overall Depth
23.8"
Overall Length
27.2"
Includes
Two Chairs
Overall Width
32.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-2PC-13278-ZORO
- Zoro #
- G712302666
- UPC #
- 193271391448
- Country of Origin
- Malaysia
- Frame Material
- Rubber Wood/Veneer/MDF/Fabric "100% Polyester"/Foam
- Includes
- Two Chairs
- Color
- Cream/Walnut Brown
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- For Use With
- Living Room
- Style
- Mid-Century
Dimensions
- Overall Depth
- 23.8"
- Overall Length
- 27.2"
- Overall Width
- 32.8"
Description
Add a hint of mid-century design to your space with the Baron accent chair. Made in Malaysia, the Baron is crafted from sturdy wood. The curved backrest and seat are padded with plush foam and upholstered in smooth boucle fabric for exceptional comfort in any private or public setting. Requiring assembly, the Baron rests upon splayed legs for stable support with a touch of retro flair. Visually stunning yet comfortable, the Baron accent chair brings fresh style to any office or living room.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.