Cachet Boucle Upholstered Floating Bed, Queen
- Mfr # 261-14352-ZORO
- Zoro # G623546913
product price:Â
$
1,067.99
/ea
Key Features
Material
Boucle Fabric "100% Polyester", Foam, MDF+Oriented Strand Board+Plywood+LVL(Frame), Metal
Overall Length
89 in
For Use With
Bedroom
Assembly
Unassembled
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14352-ZORO
- Zoro #
- G623546913
- UPC #
- 193271469703
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 89 in
- Overall Width
- 70.1 in
- Size
- Queen
- Overall Height
- 41.7 in
Details
- Material
- Boucle Fabric "100% Polyester", Foam, MDF+Oriented Strand Board+Plywood+LVL(Frame), Metal
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Modern
- Color
- Cream, Black
Description
Refined grace and tranquility produce a soothful atmosphere with the lovely Cachet floating bed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The floating design of the base creates an enchanting display while the elegantly tufted headboard offers a lavish embrace. The Cachet requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The gracefully rounded edges of the headboard and railings accentuate the airy nature of the piece, making the Cachet floating bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.