
Caelia Modern Bohemian Natural Brown Rattan and Black Metal Chair
Mfr # 207-12676
Zoro # G104401045
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
rattan,metal
Color
Natural Brown/Black
Overall Length
26
Includes
One (1) Dining Chair
Weight
9.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-12676
Zoro #
G104401045
UPC #
193271284832
Country of Origin
Indonesia
Dimensions
Overall Length
26
Overall Height
38.4
Overall Width
21.7
Details
Material
rattan,metal
Color
Natural Brown/Black
Includes
One (1) Dining Chair
Weight
9.5
For Use With
Dining Room
Description
The exotic design of the Caelia dining chair bestows a truly unique atmosphere to your space. This chair is comprised of a solid metal base topped with natural rattan. Woven accents within the backrest form a smooth embrace, while round armrests provide added comfort. The Caelia requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Whether used to craft a stunning dining arrangement or as an accent piece in common areas, the Caelia dining chair transforms the feel of any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.