Shop BAXTON STUDIO
See all product information
Create Account
Caitlin Antique Gold Finished Wood Round Accent Wall Mirror with Carved Leaf Border
- Mfr # 254-14113-ZORO
- Zoro # G623546890
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Width
35.4 in
Color
Antique Gold
Shape
Round
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14113-ZORO
- Zoro #
- G623546890
- UPC #
- 193271453061
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- Color
- Antique Gold
- Shape
- Round
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Style
- Vintage
Dimensions
- Width
- 35.4 in
- Length
- 2 in
- Height
- 35.4 in
Description
Refresh the ambiance of your space with the intricate nature of the Caitlin accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. The border of its round silhouette is embellished with carved leaf sculpting for a lively display that is sure to draw attention. The Caitlin will arrive fully assembled and is wall mountable. Infused with vibrant energy, the Caitlin accent mirror invigorates any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.