Shop BAXTON STUDIO
See all product information
Create Account
Elian Gold Wall Mirror with Decorative Top - Elegant Rectangular Accent for Entryway or Bedroom
- Mfr # 259-14116-ZORO
- Zoro # G423546557
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Size
24-inch Wide, Rectangle
Height
40 in
Style
Traditional
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14116-ZORO
- Zoro #
- G423546557
- UPC #
- 193271453092
- Country of Origin
- China
Dimensions
- Size
- 24-inch Wide, Rectangle
- Height
- 40 in
- Width
- 24 in
- Length
- 1 in
Details
- Material
- MDF, Mirrored Glass
- Style
- Traditional
- Color
- Gold
- For Use With
- Multiple Rooms
- Assembly
- Assembled
Description
The modest luxury of the Elian accent mirror grants an imitable quality of grace. Crafted in China, this vintage piece consists of a sturdy wood frame fitted with a large panel of mirrored glass. Its vibrant frame is embellished with accentuated corners and molded detailing for an astonishing visual texture that draws attention. The Elian will arrive fully assembled and is designed to be hung vertically. With unique yet understated design, the Elian accent mirror adeptly uplifts any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.