Zoro Homepage

Calanthe Modern & Contemporary Gold Finished Metal Console Table with Marble Tabletop

  • Mfr # 206-12100

  • Zoro # G104401052


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.1
Overall Height
29.1
Weight Capacity
19.8
Material
metal,real marble
Size
Overall Dimensions: 29.10" High x 24.00" Wide x 8.10" Deep; Legs: 28.01" High;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-12100
Zoro #
G104401052
UPC #
193271217786
Country of Origin
China

Dimensions

Overall Length
8.1
Overall Height
29.1
Size
Overall Dimensions: 29.10" High x 24.00" Wide x 8.10" Deep; Legs: 28.01" High;
Overall Width
24

Details

Weight Capacity
19.8
Material
metal,real marble
Includes
One (1) Console Table
Color
Marble White/Gold
For Use With
Entryway
Assembly
Assembled

Description

Give your home a luxurious character with the truly dazzling design of the Calanthe console table. This stunning piece is comprised of a solid metal frame fitted with a marble tabletop. The frame features a striking quatrefoil design that exudes modern glamour while lending an open feel. The Calanthe will arrive fully assembled and features open sides that allow for extra storage space within the frame if desired. A fantastic display piece for the modern home, the Calanthe console table is sure to leave an impression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.