Ashton 34 Round Cotton Linen Tufted Ottoman with Metal Frame, Beige Cotton Linen/Black Frame
- Mfr # WX-TY-104-BGE-LN-BLK-GG
- Zoro # G911664824
Key Features
Specifications
Details
- MFR #
- WX-TY-104-BGE-LN-BLK-GG
- Zoro #
- G911664824
- UPC #
- 196861152290
- Country of Origin
- China
- Color
- Beige
- Material
- Engineered Wood, Foam, Iron, Polyester
- Capacity
- 300 lb
- Shape
- Round
Dimensions
- Width
- 33.75 in
- Length
- 33.75 in
Description
Relaxation is made simple and stylish with this round cotton linen tufted ottoman. Whether youre seeking a new way to relax after a busy day or looking to provide your friends, family, and guests with a calm, welcoming environment, this ottoman with a classic look is the ideal choice for your living room or gathering area. This ottoman features high quality upholstery for exceptional comfort and cotton softness that you can rely on. A tufted design makes this a seamless addition to your space that will look great with the rest of your dcor. In addition to being a perfect way to put your feet up while sitting in your favorite chair, this ottoman can serve as an extra seat for your friends or family, adding welcome versatility to your space. Adjustable floor glides make moving throughout your space hassle-free. A sturdy iron frame delivers open style as well as durability, as this ottoman can hold up to 250 lbs. static weight. Assembly is quick and easy, typically taking under ten minutes. Maintenance is just as simple, as cleanup can be done with a quick vacuuming or light brushing. Making yourself comfortable is as easy as making this cotton ottoman a part of your space for softness and style that you and your guests will love.
- •Round Cotton Linen Tufted Ottoman
- •Beige
- •Cotton Construction and Premium Upholstery for Maximum Comfort
- •Classic Style That Will Look Great in Living Rooms and Gathering Areas
- •Sturdy Iron Frame Built to Hold Up to 250 lbs. Static Weight
- •Tufted Design for Simple, Upscale Flair
- •Adjustable Floor Glides for Easy Movement
- •Versatile Addition to Your Space That Can Be Used as Foot Rest or Extra Seating
- •Assembles Easily in Under Ten Minutes
- •Can Be Cleaned with Vacuum or Light Brushing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.