
Calgary Retro-Modern Royal Blue Velvet Fabric and Walnut Brown Wood Queen Size Platform Bed
Mfr # 245-13442-ZORO
Zoro # G812302801
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Queen
Color
Royal Blue/Walnut Brown
Material
Rubberwood(Frame)/MDF(HB)/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Overall Height
84.5"
Overall Width
63.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
245-13442-ZORO
Zoro #
G812302801
UPC #
193271408375
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
84.5"
Overall Width
63.5"
Overall Length
50.8"
Details
Color
Royal Blue/Walnut Brown
Material
Rubberwood(Frame)/MDF(HB)/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Features
Scalloped Headboard Upholstered In Velvet Fabric
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Retro-Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Description
Bolster the graceful poise of your space with the enduring elegance of the Calgary platform bed. Made in Malaysia, this retro-modern piece is crafted from sturdy wood and features a beautiful headboard and footboard upholstered in sumptuous velvet fabric. The scalloped edges of the silhouette lend timeless flair while finial posts at each corner heighten the refined nature of the piece. The Calgary requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.