Shop BAXTON STUDIO
See all product information
Create Account
Calidore Vintage Silver Metal 2-Drawer End Table
- Mfr # 251-13873-ZORO
- Zoro # G723546875
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF(Frame), Aluminum Sheet(Outer Surface), PU(Handle)
Size
2-Drawer
For Use With
Living Room
Style
Vintage
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13873-ZORO
- Zoro #
- G723546875
- UPC #
- 193271434893
- Country of Origin
- China
Dimensions
- Size
- 2-Drawer
- Width
- 19.3 in
- Length
- 13.8 in
- Height
- 24.4 in
Details
- Tabletop Material
- MDF(Frame), Aluminum Sheet(Outer Surface), PU(Handle)
- For Use With
- Living Room
- Style
- Vintage
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Silver, Black
Description
Vintage flair combines with modern versatility through the eclectic design of the Calidore end table. Adeptly crafted in China, this industrial inspired piece consists of a sturdy wood frame embellished with a sleek metal casing. Two drawers offer convenient storage space while the inner compartment revealed by its lift-top accommodates larger items. The Calidore will arrive fully assembled and features faux leather adornments in the form of handles as well as nail head studded bands for an extra dose of vintage flair. Carrying timeless poise, the Calidore end table brings an air of enchantment to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.