Malinda Classic White Wood 3-Drawer End Table with Spindle Legs
- Mfr # 253-14066-ZORO
- Zoro # G923546927
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF, Firwood(Legs)
For Use With
Living Room
Height
28.3 in
Width
18.9 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14066-ZORO
- Zoro #
- G923546927
- UPC #
- 193271450947
- Country of Origin
- China
- Tabletop Material
- MDF, Firwood(Legs)
- For Use With
- Living Room
- Tabletop Color
- White
- Assembled/Unassembled
- Assembled
- Style
- Classic
Dimensions
- Height
- 28.3 in
- Width
- 18.9 in
- Size
- 3-Drawer
- Length
- 13.8 in
Description
Timeless grace arrives to unify your interior through the beautiful Malinda end table. Adeptly crafted in China, this classic piece is crafted from sturdy wood. Three drawers offer spacious storage for a variety of household essentials, while reserving the tabletop as a lovely display area. The Malinda will arrive fully assembled and utilizes spindle legs with ring-turned embellishments for a captivating presentation from any angle. Round drawer knobs accentuate the piece with smooth geometry, making the Malinda end table an elegant fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.