Callison Spindle Chest - 4-Drawer Farmhouse Vertical Cabinet with Turned Accents for Bedroom, White
- Mfr # 271-14741-ZORO
- Zoro # G223546986
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Material
Frame: Solid Rubberwood; Drawers: MDF
Size
4-Drawer
Length
17.7 in
For Use With
Bedroom
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14741-ZORO
- Zoro #
- G223546986
- UPC #
- 193271498390
- Country of Origin
- Malaysia
- Material
- Frame: Solid Rubberwood; Drawers: MDF
- For Use With
- Bedroom
- Color
- White
- Style
- Farmhouse
- Assembly
- Unassembled
Dimensions
- Size
- 4-Drawer
- Length
- 17.7 in
- Height
- 37.7 in
- Width
- 32.7 in
Description
Forge a disposition of vibrant elegance to your bedroom with the lovely Callison chest. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Four interlocking drawers offer ample space to organize clothes and linens while reserving the tabletop as a fantastic display area. The Callison requires assembly and features a lovely spindle design along with turned legs for a presentation of enduring beauty. Tapered metal drawer pulls add a modern touch, making the Callison chest an exquisite bedroom complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.