Shop BAXTON STUDIO
See all product information
Create Account
Callison Spindle Daybed, Twin, Black
- Mfr # 271-14744-ZORO
- Zoro # G123547564
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Slats: LVL
Assembly
Unassembled
For Use With
Children's Room
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14744-ZORO
- Zoro #
- G123547564
- UPC #
- 193271498482
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood
- Material
- Slats: LVL
- Assembly
- Unassembled
- For Use With
- Children's Room
- Style
- Farmhouse
- Color
- Black
Dimensions
- Overall Length
- 41.9 in
- Size
- Twin
- Overall Width
- 79.1 in
- Overall Height
- 39.2 in
Description
Illustrate an air of vibrant elegance in your space with the lovely Callison daybed. Made in Malaysia, this farmhouse inspired piece is crafted from solid wood. Its classic spindle frame features exquisitely fashioned ringed spokes that evoke the timeless beauty of traditional design. The Callison requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs emphasize the graceful poise of the piece, making the Callison daybed an outstanding addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.