Gray And Cream Faux Leather Upholstered King Bed Frame
- Mfr # 606420
- Zoro # G222892152
product price:Â
$
2,515.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Width (In.)
88 in
Length (In.)
50 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606420
- Zoro #
- G222892152
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray
- Material
- Manufactured Wood
- Shape
- Rectangular
- Commercial Use
- Yes
- Item
- Standard Beds
- Slat Kit Included
- No
- Tufted
- Yes
- Box Spring Required
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Assembly Required
- Partial Assembly Needed
- Upholstered
- Yes
- Upholstery Color
- Cream, Gray
- Upholstery Design
- Fully Upholstered
- Upholstery Material
- Faux Leather
- Capacity
- 800 lb
Dimensions
- Width (In.)
- 88 in
- Length (In.)
- 50 in
- Depth
- 91 in
- Size
- King
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray faux leather and fabric upholstered king size bed frame. Fully upholstered in a gray faux leather with a unique channel tufted split headboard that features cream fabric insets, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 88-inch w x 91-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.