Zoro Homepage

Canterbury Contemporary Glam Pink Faux Leather Upholstered Full Size 3Piece Bedroom Set

  • Mfr # 219-6046-6050-ZORO

  • Zoro # G107479614


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Pink/Silver
Material
Faux leather "70% Composite, 30% PVC",MDF,LVL,Plywood,Rubberwood,Foam,Metal "Chrome"
Overall Height
39.63
Overall Width
57
Overall Length
81.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-6046-6050-ZORO
Zoro #
G107479614
UPC #
193271379040
Country of Origin
Malaysia

Dimensions

Overall Height
39.63
Overall Width
57
Overall Length
81.25

Details

Color
Pink/Silver
Material
Faux leather "70% Composite, 30% PVC",MDF,LVL,Plywood,Rubberwood,Foam,Metal "Chrome"
For Use With
Bedroom
Includes
One (1) Full Size Bed; Two (2) Nightstands

Description

Understated elegance lies at the core of our Canterbury bedroom set Made in Malaysia, this stunning set includes one bed and two nightstands wrapped in exquisite faux leather Each piece is beautifully embellished with faux crystals for an added dose of opulence while minimalist legs provide excellent stability The Canterbury set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring An exceptional collection that brings any layout to the next level, the Canterbury bedroom set transforms any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.