Shop BAXTON STUDIO
See all product information
Create Account
Demeter Mid-Century Modern Walnut Brown Finished Wood King Size 4-Piece Bedroom Set
- Mfr # 242-9409-9430-11298-11299-11300-ZORO
- Zoro # G512303191
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
82.5"
Overall Width
79.5"
Overall Length
14.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242-9409-9430-11298-11299-11300-ZORO
- Zoro #
- G512303191
- UPC #
- 193271433858
- Country of Origin
- Malaysia
- Color
- Walnut Brown
- Material
- Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
- For Use With
- Bedroom
- Includes
- One King Size Bed Frame; One King Size Headboard; One Nightstand; One Chest; One Dresser
- Style
- Mid-Century
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean
Dimensions
- Overall Height
- 82.5"
- Overall Width
- 79.5"
- Overall Length
- 14.9"
Description
Refresh both the capability and charisma of your bedroom with the fantastic Demeter bedroom set. Made in Malaysia, this mid-century piece includes one bed, one chest, one dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Demeter requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Brilliantly woven rattan embellishments lend classic exuberance, making the Demeter bedroom set an incredible arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.