Caradonna Cream Teddy-Bear Fabric Bed with Storage Drawers, Queen
- Mfr # 266-14501-ZORO
- Zoro # G123547519
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, Frame: MDF+Particle Board, Solid Rubberwood(Legs), Poplar LVL(Bed Slats)
Assembly
Unassembled
Size
Queen
Overall Height
42.5 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14501-ZORO
- Zoro #
- G123547519
- UPC #
- 193271480852
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Overall Height
- 42.5 in
- Overall Width
- 61.8 in
- Overall Length
- 82.9 in
Details
- Material
- Teddy Bear Fabric "100% Polyester", Foam, Frame: MDF+Particle Board, Solid Rubberwood(Legs), Poplar LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Modern
- For Use With
- Bedroom
- Color
- Cream
Description
Blissful rest and versatile superb versatility await with the lovely Caradonna storage bed. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuously soft teddy-bear fabric. Its channel tufted headboard and scalloped outline lend a refined profile while two rolling drawers underneath the platform offer handy storage. The Caradonna requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Adeptly employing minimalist design while catering to your needs, the Caradonna storage bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.