Shop BAXTON STUDIO
See all product information
Create Account
Carice Modern Cream Boucle Dining Chair
- Mfr # 256-13793-ZORO
- Zoro # G923547009
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood + MDF(Frame), Fabric "100% Polyester", Foam
For Use With
Dining Room
Style
Modern
Height (In.)
30.3 in
Width (In.)
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-13793-ZORO
- Zoro #
- G923547009
- UPC #
- 193271431922
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood + MDF(Frame), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Modern
- Assembly
- Unassembled
- Color
- Cream, Walnut Brown
Dimensions
- Height (In.)
- 30.3 in
- Width (In.)
- 23.2 in
- Length
- 20.5 in
Description
Elegant comfort graces every occasion with the Carice dining chair. Made in Malaysia, this modern piece consists of a solid wood frame upholstered in cozily soft boucle fabric. Its frame effortlessly flows around the seat to form convenient armrests for added comfort. The Carice requires assembly and utilizes minimalist wood legs arranged symmetrically for excellent stability in striking design. Exuding an air of polish, the Carice dining chair uplifts any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.