Dining Chair, 32-in. Height, Upholstered, Dining Room, Kitchen, Dark Walnut, Sand Fabric, 2PK
- Mfr # I 1367
- Zoro # G124155461
product price:Â
$
459.99
/pk of 2, $230.00/ea
Free Shipping & Returns
Key Features
Width (In.)
23.5 in
Depth (In.)
21.25 in
Height (In.)
30.25 in
Includes
Parts and Assembly Guide
Capacity
250 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1367
- Zoro #
- G124155461
- UPC #
- 680796096410
- Country of Origin
- Malaysia
- Item
- Dining Chair
- Includes
- Parts and Assembly Guide
- Capacity
- 250 lbs
- Material
- Solid Wood,Foam,Plywood
- Color
- Walnut
- Style
- Mid Century
Dimensions
- Width (In.)
- 23.5 in
- Depth (In.)
- 21.25 in
- Height (In.)
- 30.25 in
Description
Introducing this stunning set of 2 dining chairs that blend fashionable style with unparalleled comfort. Standing tall at an impressive 32" height, these mid-century style chairs are perfect for casual family dining or sophisticated gatherings alike. Crafted with solid wood legs in a rich dark walnut finish, providing a sturdy construction that not only enhances durability but also adds a touch of elegance to your dining room or kitchen. Upholstered in luxurious sand fabric, each chair is wrapped with thick foam cushioning that promises a comfortable seating experience. Easy to assemble with illustrated instructions and hardware included, these padded side chairs will be ready to use in no time. Add these durable chairs to your contemporary dining space today and elevate your dining experience.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.