Zoro Homepage

Carver Classic Transitional Ash Walnut Finished Wood King Size Platform Bed

  • Mfr # 236-12772-ZORO

  • Zoro # G312302660


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/MDF
Overall Height
84.6"
Overall Width
79.6"
Overall Length
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-12772-ZORO
Zoro #
G312302660
UPC #
193271290581
Country of Origin
Malaysia

Dimensions

Overall Height
84.6"
Overall Width
79.6"
Overall Length
47"

Details

Color
Ash Walnut
Material
Rubber Wood/MDF
For Use With
Bedroom
Includes
One King Size Bed
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean

Description

Find respite in the hearty warmth of traditional craftsmanship with the stunning Carver platform bed. Made in Malaysia, this classic piece is crafted from sturdy wood. Its broad headboard offers a superb embrace to relax in bed while the geometric wood grain creates an eye-catching display. The Carver requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs and inset paneling exude rich visual texture, making the Carver platform bed a charismatic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.