Shop BAXTON STUDIO
See all product information
Create Account
Cassara Accent Mirror with Stylish Curved Edge Decorative Accent
- Mfr # 260-13791-ZORO
- Zoro # G223546597
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Material
Iron Metal, MDF(Backside), Mirrored glass
Assembly
Assembled
Color
Antique Goldleaf
Style
Vintage
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-13791-ZORO
- Zoro #
- G223546597
- UPC #
- 193271431908
- Country of Origin
- China
- Material
- Iron Metal, MDF(Backside), Mirrored glass
- Assembly
- Assembled
- Color
- Antique Goldleaf
- Style
- Vintage
- For Use With
- Multiple Rooms
Dimensions
- Height
- 36.8 in
- Length
- 1 in
- Width
- 24 in
Description
Tactfully elevate the mood of any layout with the subtle grace of the Cassara accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a solid metal frame fitted with mirrored glass. The scalloped edges of the frame create vibrant yet soothing silhouette while creating an illusion of depth. The Cassara will arrive fully assembled and is wall mountable. Infused with timeless refinement, the Cassara accent mirror embellishes any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.