Shop BAXTON STUDIO
Create Account
CHR10VM-M B-C Dauphine Traditional French Accent Console Table with 1 Drawer - 29.8 x 31.5 x 10 in.
- Mfr # 847321030305
- Zoro # G824178326
product price:Â
$
278.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847321030305
- Zoro #
- G824178326
- UPC #
- -
- Country of Origin
- China
Description
Boasting a white-streaked and distressed finish plus plenty of storage space via two shelves and one drawer, our Dauphine Traditional French Accent Console Table-1 Drawer unifies fashion and functionality. The genuine mindi-wood top features a white-streaked natural veneer that pairs perfectly with the distressed white finishing that comprises the remainder of this console table. Black metal drawer handles provide attractive contrast. Superb value in a -furniture item. Features Traditional French accent console table. One drawer and two shelves provide functional storage spaces. Constructed with MDF frame in distressed white finishing. Mindi wooden top in natural veneer finishing with white streaking. Metal drawer pulling handles in black finishing. Set Includes: One 1 Console Table. Care Instruction: Wipe with a dry cloth. Dimension: Dimensions: 29.8 in High x 31.5 in Wide x 10 in Long. Drawer: 3.25 in High x 20.1 in Wide x 6.5 in Deep. Specifications Color: White & Light Brown. Style: Traditional. Composition: Veneer Mindi, MDF. Outdoor Use: No. Assembly Required: Yes. Warranty: 30 Day Limited. Country Of Origin: Indonesia. Weight: 27.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.